3/4 In Brass Lead-Free Threaded Two-Piece Full Port Ball Valve

  • Mfr # TFP600ALF34
  • Zoro # G124230007
product price: 
$
47.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TFP600ALF34
Zoro #
G124230007
UPC #
039923347381
Country of Origin
United States

Description

The NIBCO lead-free brass ball valve provides ease of operation with quarter-turn (90 Deg) open to close. The 2-piece valve features threaded end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO specialty valves are backed by a NIBCO INC. Valve pressure rating 600 psi/41. 4 bar non-shock cold working pressure (1/4 in. to 2 in. )Valve pressure rating 400 psi/27. 6 bar non-shock cold working pressure (2-1/2 in. to 4 in. )Full portBlowout-proof stemThreaded end connectionsStandard lever handleIAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157CSA ANSI Z21. 15/CSA 9. 1 (1/4 in. to 4 in. )CSA ASME B16. 44: 5 psi (maximum) (1/4 in. to 4 in. )CSA ASME B16. 33: 125 psi (maximum) (1/4 in. to 4 in. )CSA CAN/CGA 3. 16 (1/4 in. to 4 in. )CSA CGA CR91-002: 1/2 psi, 2 psi, and 5 psi (1/4 in. to 4 in. )FM 1140 approved 175 WWP (1/4 in. to 2 in. )UL 1477 (YQNZ): compressed gas shutoff valves - 250 psi (1/4 in. to 4 in. )UL 842 (YRBX): flammable liquid shutoff valves - 250 psi (1/4 in. to 4 in. )UL 842 (YRPV): gas shutoff valves - 250 psi (1/4 in. to 4 in. )UL 842 (MHKZ): manual valves - 250 psi (1/4 in. to 4 in. )UL 125 (YSDT): LP-gas shutoff valves - 250 psi (1/4 in. to 4 in. ). WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.

Ratings & reviews