Shop NIBCO
See all product information
Create Account
Ball Valve, Stainless Steel, 1 1/2"
- Mfr # NF84HFC
- Zoro # G024785386
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Handle Material
Carbon Steel
Handle Type
Lever
Valve Body Style
Straight
Stem Type
Blowout Resistant
Handle Height
3.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HFC
- Zoro #
- G024785386
- UPC #
- 039923442000
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
- Handle Material
- Carbon Steel
- Handle Type
- Lever
- Valve Body Style
- Straight
- Stem Type
- Blowout Resistant
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Gender - Side 1
- Female
- Connection Type - Side 2
- Press
- Handle - Locking
- Locking
- Valve Ways
- 2-Way
- Connection Gender - Side 2
- Female
- Ball Port Style
- Full Port
- Ball Material
- Stainless Steel
- Color - Valve Body
- Bronze
- Stem Material
- Stainless Steel
- Body Material
- Bronze
- Seal Material
- EPDM
- Valve Construction
- Two-Piece
- Standards
- MSS SP-110
- Vented Ball Valve
- Vented
- Manufacturer Warranty
- 5 yr
- Maximum Pressure - Operating
- 250 psi
- Seat Material
- RPTFE
- Connection Type - Side 1
- Press
Dimensions
- Handle Height
- 3.3 in
- Nominal Valve Size
- 1 1/2 in
- Connection Size - Side 2
- 1 1/2 in
- Connection Size - Side 1
- 1 1/2 in
- Overall Length
- 8 in
- Ball Opening Size
- 1.5 in
- Length
- 8 in
Description
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.