3/4 in. CTS X 3/4 in. D CTS/Press Copper 90 Degree Street Elbow, 10PK

  • Mfr # CP-9059150PCU
  • Zoro # G316385928
product price: 
$
56.15
/pk of 10, $5.62/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CP-9059150PCU
Zoro #
G316385928
UPC #
40039923308038
Country of Origin
United States
Item
Copper Fitting

Description

Average Lead Content: Lead-Free *Material: Copper *Number in Package: 1 *Packaging Type: Bagged *Product Type: 90 Degree Street Elbow *Sub Brand: *Underground Rated: *Brand Name: NIBCO *Compatible Pipe Material: Copper *End 3 Diameter: *End 3 Type: *End 1 Diameter: 3/4 *End 1 Type: CTS *End 2 Diameter: 3/4 *End 2 Type: CTS/Press *Maximum Working Pressure: 582 *Maximum Working Temperature: 400 *NSF Listing:

Restrictions

Ratings & reviews