Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" MNPT x 2" TBE Kynar(R) Pipe Nipple Sch 80

  • Mfr # 6529 3/4xSH

  • Zoro # G3177361


product price: $56.59
/ea

Key Features

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6529 3/4xSH
Zoro #
G3177361
UPC #
039923109484
Country of Origin
United States

Dimensions

Pipe Size - Nominal
3/4 in
Overall Pipe Length
2 in
Pipe Size (Fittings)
3/4"
Pipe Size (Nominal)
3/4"
Nominal Pipe Size
3/4 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
80
Material - Pipe
Kynar(R)
Max. Pressure
1360 psi
Temp. Range
73 Degrees to 280 Degrees F
Item
Nipple
Pipe Thread Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Kynar(R)
Material (Pipe)
Kynar(R)
Pipe Fitting Connection Type
MNPT x MNPT
Standards
ASTM D3222
Specific Pipe Fitting Shape
Nipple
Color
Red
Side A Thread Type
NPT
Material Trade Name
Chemtrol
Maximum Operating Temperature
280 Degrees F
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Material
Polyvinylidene
Schedule
Schedule 80
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Application
Acids, Bases, Solvents
Fitting Compatibility
Schedule 80
Side B Thread Type
NPT
Maximum Operating Pressure
1,360 psi
Side B Connection Type
Threaded

Description

Pipe Nipple, Application Acids, Bases, Solvents, Color Red, Fitting Compatibility Schedule 80, Material Polyvinylidene, Material Trade Name Chemtrol, Maximum Operating Pressure 1,360 psi, Maximum Operating Temperature 280 Degrees F, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/4 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.