Zoro Homepage

3/4 Pro-Push Lf 90 Degree Elbow

  • Mfr # H-26403W

  • Zoro # G414599845


product price: $16.55
/ea

Key Features

Basic Fitting Material
Brass
Basic Fitting Shape
Elbow
Pipe Size - Pipe Fitting
3/4 in
Max. Pressure
200 PSI CWP
Standards
LL Compliant NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-26403W
Zoro #
G414599845
UPC #
18394001817
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
3/4 in
Length
1.8 in

Details

Basic Fitting Material
Brass
Basic Fitting Shape
Elbow
Max. Pressure
200 PSI CWP
Standards
LL Compliant NSF/ANSI 372
End Connection Type
Push
Type
Pro-Connect Push Elbows
Application
Residential Plumbing, Commercial Plumbing
Max. Temp.
200°F

Description

Webstone's lead free ProPush line is one of the most complete and versatile lines in the industry. The easy push-on connections may be used with Copper, CPVC, or PEX. Designed for use with water in residential or commercial plumbing systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • 90 Degree Angle
  • Joins Two Pipes or Tubes With Quick, Clean, Easy ProPush Connections
  • Easy Push-On Connections to Copper, CPVC, or PEX Feature a Fully Removable/Replaceable Grip Assembly
  • No Need for Solder, Glue, or Clamps
  • No Costly Tools or Clean-Up
  • Easily Recover from Installation and Deburring Mishaps
  • Models available to satisfy all state and federal low-lead laws
  • Available in PSH, PSH x FIP, PSH x MIP
  • Certified to NSF/ANSI 61
  • ASSE 1061

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.