Zoro Homepage

3/4 PRS x F1960 PEX BALL VALVE

  • Mfr # H-80333W

  • Zoro # G814574329


product price: $43.39
/ea

Key Features

Pipe Size
3/4 in
For Media
Residential Plumbing, Commercial Plumbing, Heating
Connection Type
PEX
Body Material
Brass
Overall Length
5.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-80333W
Zoro #
G814574329
UPC #
18394013803
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
5.69 in
Overall Height
1.5 in
Overall Width
2.75 in

Details

For Media
Residential Plumbing, Commercial Plumbing, Heating
Connection Type
PEX
Body Material
Brass
Type
Transition Brass Ball Valves
Standards
LL Compliant NSF/ANSI 372
Max. Pressure
250 PSI CWP
Valve Type
Ball Valve
Operating Temperature - Maximum
250°F

Description

Easily control flow with this quarter-turn valve and transition between pipe styles. Designed for use with water, oil, glycol mix in residential or commercial plumbing and heating systems. Refer to specification sheets for additional technical information. All Webstone products are backed by a limited lifetime warranty.


  • Controls Flow With Quarter-Turn Lever Handle
  • Easily Transition from Press to PEX
  • Saves Time
  • Replaces Components
  • Reduces Leakpaths
  • Ball valve with integral spring check saves labor, space, and leak paths
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI/CAN 61 & 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.