Zoro Homepage

4811 8 Hxhxh Sanitary Tee Pvc

  • Mfr # K099800

  • Zoro # G714599842


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Polyvinyl Chloride
Tube Color
White
Pipe Dia. (In.)
8 in
Type
PVC DWV Tees
Standards
LL Compliant not used potable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K099800
Zoro #
G714599842
UPC #
39923223371
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
8 in
Length
18.47 in

Details

Tube Material
Polyvinyl Chloride
Tube Color
White
Type
PVC DWV Tees
Standards
LL Compliant not used potable
Application
Commercial Plumbing, Residential Plumbing

Description

The PVC DWV sanitary tee features a hub x hub x hub connection and a flowing sweep to aid in the evacuation of waste and used fluids. The tee allows for a connection to be made in continuous pipeline and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Polyvinyl chloride PVC is the most frequently specified of all thermoplastic materials because of its light weight, durability, and cost-effectiveness. PVC DWV is easy to install and is joined by solvent cementing or threading. PVC fittings exhibit high corrosion and chemical resistance and will not rust, scale, pit or corrode. NIBCO plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.


  • Maximum service temperature 140°F
  • Not for use with compressed air or other gases
  • ASTM D2665 and D3311
  • NSF/ANSI Standard 14
  • UL Listed 94V-0
  • NSF U.P. Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.