Shop NIBCO
See all product information
Create Account
510133 3 Threaded Coupling CPVC
- Mfr # CB02750
- Zoro # G624154438
product price:Â
$
45.29
/ea
Key Features
Fitting Connection Type
Threaded
Pipe Fitting Material
CPVC - Chlorinated Polyvinyl Chloride
Pipe Size - Pipe Fitting
3 in x 3 in
Overall Pipe Length
4.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB02750
- Zoro #
- G624154438
- UPC #
- 039923181343
- Country of Origin
- United States
- Fitting Connection Type
- Threaded
- Pipe Fitting Material
- CPVC - Chlorinated Polyvinyl Chloride
- Item
- Coupling
Dimensions
- Pipe Size - Pipe Fitting
- 3 in x 3 in
- Overall Pipe Length
- 4.33 in
Description
The light grey Corzan CPVC thread coupling and reducing thread coupling feature Femaleale pipe thread connections. Chemtrol CPVC fittings are lightweight, easy to install and maintenance-free. Chemtrol fittings connect piping lengths together with solvent cementing, threading or flanging to create a highly reliable, leak-free system. Please refer to Chemtrol technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Corzan CPVC Schedule 80 thermoplastics demonstrate excellent mechanical strength over broad temperature range, outstanding underground performance and superior hydraulics. Chemtrol Corzan CPVC fittings are lightweight, easy to install, maintenance-free and will not rust, scale, pit or corrode. Because Chemtrol is a NIBCO brand the flow-control fittings are unsurpassed in quality, performance and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.