Shop NIBCO
See all product information
Create Account
5111 6 Socket Tees CPVC
- Mfr # CB07900
- Zoro # G724154277
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
CPVC - Chlorinated Polyvinyl Chloride
Overall Pipe Length
13.02 in
Pipe Size - Pipe Fitting
6 in x 6 in x 6 in
Fitting Connection Type
Socket Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CB07900
- Zoro #
- G724154277
- UPC #
- 039923188342
- Country of Origin
- United States
- Item
- Tee
- Pipe Fitting Material
- CPVC - Chlorinated Polyvinyl Chloride
- Fitting Connection Type
- Socket Weld
Dimensions
- Overall Pipe Length
- 13.02 in
- Pipe Size - Pipe Fitting
- 6 in x 6 in x 6 in
Description
The light grey Corzan CPVC tee features Femaleale socket connections and exhibits high corrosion and chemical resistance properties. Chemtrol CPVC fittings are lightweight, easy to install and maintenance-free. Chemtrol fittings connect piping lengths together with solvent cementing, threading or flanging to create a highly reliable, leak-free system. Please refer to Chemtrol technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Corzan CPVC Schedule 80 thermoplastics demonstrate excellent mechanical strength over broad temperature range, outstanding underground performance and superior hydraulics. Chemtrol Corzan CPVC fittings are lightweight, easy to install, maintenance-free and will not rust, scale, pit or corrode. Because Chemtrol is a NIBCO brand the flow-control fittings are unsurpassed in quality, performance and longevity.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.