Shop NIBCO
See all product information
Create Account
5810R 6x6x3 Hub x Hub x Hub 45 Wye Abs
- Mfr # I092700
- Zoro # G524154934
product price:Â
$
55.25
/ea
Key Features
Pipe Fitting Material
ABS - Acrylonitrile Butadiene Styrene
Fitting Connection Type
Solvent Weld
Pipe Size - Pipe Fitting
6 in x 6 in x 3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I092700
- Zoro #
- G524154934
- UPC #
- 039923207784
- Country of Origin
- United States
- Pipe Fitting Material
- ABS - Acrylonitrile Butadiene Styrene
- Fitting Connection Type
- Solvent Weld
- Item
- Y (Wye)
Dimensions
- Pipe Size - Pipe Fitting
- 6 in x 6 in x 3 in
Description
The ABS DWV 45-degree wye features a hub x hub x hub connection and allows for a connection to be made in continuous pipe line and branch out to a different direction. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Acrylonitrile-Butadiene-Styrene (ABS) is resistant to a wide variety of materials ranging from sewage to commercial household chemical formulations and can be exposed to a wide temperature span. ABS is lightweight, safe to handle and easy to install. ABS DWV is joined by solvent cementing or threading and can easily be connected to steel, copper, or cast iron through the use of transition fittings. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.