Zoro Homepage

Ball Valve 1-1/2", LF, SS Trim Press End

  • Mfr # NF84HXC

  • Zoro # G3910599


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Structure
2 Piece
Pipe Size
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF84HXC
Zoro #
G3910599
UPC #
039923350039
Country of Origin
United States

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Structure
2 Piece
Connection Type
Female Press x Female Press
Item
Ball Valve 1-1/2",LF,SS Trim Press End
Stem Material
316 stainless steel
Seat Material
RPTFE
Body Material
Bronze
Max. Pressure
200 PSI @ 250 Degrees F
Temp. Range
200 Degrees F
Handle Type
Stainless Steel Locking Lever
Stem Type
Blowout Proof
Standards
MSS SP-145; IAPMO/ANSI Z1157 (IGC-157); NSF/ANSI-61-8; NSF/ANSI-372

Description

Ball Valve 1-1/2 In.,LF,SS Trim Press End

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.