Zoro Homepage

Ball Valve, 1", Bronze, Press Ends

  • Mfr # NF8500A

  • Zoro # G3910650


product price: $50.75
/ea

Key Features

Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF8500A
Zoro #
G3910650
UPC #
039923367884
Country of Origin
United States

Dimensions

Pipe Size
1 in.

Details

Ball Port Style
Full Port
Valve Structure
2-Piece
Item
Ball Valve,1",Bronze,Press Ends

Description

Ball Valve,1 In.,Bronze,Press Ends

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.