Shop NIBCO
See all product information
Create Account
Ball Valve, 316 Stainless Steel, 1 1/2"
- Mfr # NF99PCC
- Zoro # G324877958
product price:Â
$
221.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Height
2.7 in
Valve Construction
Two-Piece
Stem Type
Blowout Resistant
Vented Ball Valve
Non-Vented
Valve Body Style
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99PCC
- Zoro #
- G324877958
- UPC #
- 039923416810
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI
- Valve Construction
- Two-Piece
- Stem Type
- Blowout Resistant
- Vented Ball Valve
- Non-Vented
- Valve Body Style
- Straight
- Seal Material
- EPDM
- Ball Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Material
- Plated Steel
- NSF Certifications for Food and Drinking Water
- NSF 61
- Color - Valve Handle
- White
- Handle Type
- Lever
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Stem Material
- Brass
- Maximum Pressure - Operating
- 250 psi
- Connection Type - Side 2
- PEX
- Manufacturer Warranty
- 2 yr
- Valve Ways
- 2-Way
- Handle - Locking
- Non-Locking
- Seat Material
- RPTFE
- Ball Port Style
- Full Port
- For Media
- Water
- Body Material
- Brass
- Connection Type - Side 1
- Press
Dimensions
- Handle Height
- 2.7 in
- Handle Length
- 5.04 in
- Ball Opening Size
- 1.5 in
- Nominal Valve Size
- 1 1/2 in
- Connection Size - Side 1
- 1 1/2 in
- Connection Size - Side 2
- 1 1/2 in
- Overall Length
- 5.17 in
- Length
- 5.17 in
Description
Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.