Ball Valve, 316 Stainless Steel, 1 1/2"

  • Mfr # NFB85HNC
  • Zoro # G424788796
product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Maximum Pressure - Operating
250 psi
Overall Length
5.9 in
Seal Material
EPDM
Connection Size - Side 2
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB85HNC
Zoro #
G424788796
UPC #
039923448347
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim
Ball Material
316 Stainless Steel
Maximum Pressure - Operating
250 psi
Seal Material
EPDM
Ball Port Style
Full Port
Vented Ball Valve
Vented
Handle Material
Plated Steel
Valve Construction
Two-Piece
Standards
IAPMO-IGC-157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Operating Temperature - Minimum
15 Degrees F
Stem Type
Blowout Resistant
Handle Type
Lever
Stem Material
Stainless Steel
For Media
Water
Valve Ways
2-Way
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Handle - Locking
Non-Locking
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Valve Body Style
Straight
Body Material
Bronze
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Manufacturer Warranty
5 yr
Seat Material
RPTFE
Color - Valve Handle
White

Dimensions

Overall Length
5.9 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Height
3.32 in
Handle Length
6.76 in
Ball Opening Size
1.5 in
Connection Size - Side 1
1 1/2 in
Length
5.9 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews