Ball Valve, 316 Stainless Steel, 2"
- Mfr # NF99PCD
- Zoro # G624878235
product price:Â
$
347.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Size - Side 2
2 in
Overall Length
6.25 in
Nominal Valve Size
2 in
Ball Opening Size
2 in
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99PCD
- Zoro #
- G624878235
- UPC #
- 039923416827
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI
- Handle Type
- Lever
- Seat Material
- RPTFE
- Manufacturer Warranty
- 2 yr
- Seal Material
- EPDM
- Handle - Locking
- Non-Locking
- Valve Body Style
- Straight
- For Media
- Water
- Ball Material
- 316 Stainless Steel
- Body Material
- Brass
- Maximum Pressure - Operating
- 250 psi
- Stem Material
- Brass
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type - Side 1
- Press
- Vented Ball Valve
- Non-Vented
- Valve Ways
- 2-Way
- Handle Material
- Plated Steel
- Ball Port Style
- Full Port
- Stem Type
- Blowout Resistant
- Valve Construction
- Two-Piece
- Operating Temperature - Maximum
- 250 Degrees F
- Color - Valve Handle
- White
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Connection Type - Side 2
- PEX
Dimensions
- Connection Size - Side 2
- 2 in
- Overall Length
- 6.25 in
- Nominal Valve Size
- 2 in
- Ball Opening Size
- 2 in
- Handle Length
- 6.22 in
- Connection Size - Side 1
- 2 in
- Handle Height
- 3.16 in
- Length
- 6.25 in
Description
Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.