Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve, 3/4", Press End, LF, SS Trim

  • Mfr # NF84HX8

  • Zoro # G3910632


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Structure
2 Piece
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NF84HX8
Zoro #
G3910632
UPC #
039923350008
Country of Origin
United States

Dimensions

Pipe Size
3/4 in

Details

Ball Material
Stainless Steel
Body Style
Inline
Ball Port Style
Full Port
Valve Structure
2 Piece
Connection Type
Female Press x Female Press
Item
Ball Valve,3/4",Press End,LF,SS Trim
Body Material
Bronze
Max. Pressure
200 PSI @ 250 Degrees F
Stem Material
316 stainless steel
Handle Type
Stainless Steel Locking Lever
Temp. Range
200 Degrees F
Seat Material
RPTFE
Stem Type
Blowout Proof
Standards
MSS SP-145; IAPMO/ANSI Z1157 (IGC-157); NSF/ANSI-61-8; NSF/ANSI-372

Description

Ball Valve,3/4 In.,Press End,LF,SS Trim

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.