Ball Valve, Brass, 1 1/2"

  • Mfr # NF842CC
  • Zoro # G424790195
product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1 1/2 in
Connection Type - Side 1
Press
Ball Opening Size
1.5 in
Connection Size - Side 2
1 1/2 in
Operating Temperature - Maximum
250 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF842CC
Zoro #
G424790195
UPC #
039923348326
Country of Origin
United States

Dimensions

Connection Size - Side 1
1 1/2 in
Ball Opening Size
1.5 in
Connection Size - Side 2
1 1/2 in
Overall Length
8 in
Nominal Valve Size
1 1/2 in
Handle Height
3.3 in
Length
8 in

Details

Item
Ball Valve - Bronze, 250 PSI
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Standards
MSS SP-110
Stem Material
Silicon Bronze
Operating Temperature - Minimum
15 Degrees F
Valve Ways
2-Way
Handle Type
Lever
Stem Type
Blowout Resistant
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Seat Material
RPTFE
Handle Material
Zinc-Plated Steel
Ball Material
Brass
Body Material
Bronze
Valve Body Style
Straight
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Manufacturer Warranty
5 yr
Ball Port Style
Full Port
Seal Material
EPDM

Description

Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews