Ball Valve, Brass, 1 1/4"
- Mfr # NF8500B
- Zoro # G524784087
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Ball Material
Brass
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Color - Valve Body
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF8500B
- Zoro #
- G524784087
- UPC #
- 039923367891
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
- Handle Type
- Lever
- Ball Material
- Brass
- Manufacturer Warranty
- 5 yr
- Valve Construction
- Two-Piece
- Color - Valve Body
- Bronze
- Vented Ball Valve
- Non-Vented
- Seal Material
- RPTFE
- Connection Gender - Side 1
- Female
- Connection Type - Side 2
- Press
- Ball Port Style
- Full Port
- Maximum Pressure - Operating
- 250 psi
- Stem Type
- Blowout Resistant
- Valve Body Style
- Straight
- Handle - Locking
- Non-Locking
- Standards
- MSS SP-110
- Operating Temperature - Maximum
- 250 Degrees F
- Body Material
- Bronze
- Seat Material
- RPTFE
- Connection Gender - Side 2
- Female
- Valve Ways
- 2-Way
- Stem Material
- Bronze
- Handle Material
- Carbon Steel
- Valve Series
- TPC-585-70
Dimensions
- Connection Size - Side 1
- 1 1/4 in
- Connection Size - Side 2
- 1 1/4 in
- Overall Length
- 5.46 in
- Handle Height
- 3.09 in
- Handle Length
- 6.75 in
- Nominal Valve Size
- 1 1/4 in
- Ball Opening Size
- 1.25 in
- Length
- 5.46 in
Description
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.