Ball Valve, Brass, 1"

  • Mfr # HP841XA
  • Zoro # G624788428
product price: 
$
125.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 2
Press
Handle Length
4.75 in
Seat Material
RPTFE
Seal Material
EPDM
Body Material
Silicon Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP841XA
Zoro #
G624788428
UPC #
039923422958
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Connection Type - Side 2
Press
Seat Material
RPTFE
Seal Material
EPDM
Body Material
Silicon Bronze
Vented Ball Valve
Non-Vented
Stem Type
Blowout Resistant
Handle Type
Lever
Manufacturer Warranty
10 yr
Valve Body Style
Straight
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
For Media
Water
Valve Construction
Two-Piece
Handle - Locking
Locking
Connection Gender - Side 2
Female
Handle Material
Carbon Steel
Color - Valve Body
Bronze
Valve Ways
2-Way
Color - Valve Handle
White
Operating Temperature - Maximum
250 Degrees F
Stem Material
Silicon Bronze
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Ball Port Style
Full Port
Ball Material
Brass
Maximum Pressure - Operating
250 psi
Valve Series
PC-585HP-LF

Dimensions

Handle Length
4.75 in
Ball Opening Size
1 in
Overall Length
5.19 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Height
2.74 in
Length
5.19 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews