Shop NIBCO

Ball Valve, Brass, 1"

  • Mfr # NF595LFA
  • Zoro # G824794052

product price: 
$
217.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595LFA
Zoro #
G824794052
UPC #
039923441485
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Operating Temperature - Maximum
250 Degrees F
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
For Media
Water
Connection Type - Side 2
Press
Valve Construction
Three-Piece
Ball Port Style
Full Port
Vented Ball Valve
Non-Vented
Ball Material
Brass
Stem Type
Blowout Resistant
Handle - Locking
Locking
Color - Valve Body
Bronze
Seat Material
RPTFE
Body Material
Bronze
Connection Type - Side 1
Press
Stem Material
Silicon Bronze
Color - Valve Handle
White
Connection Gender - Side 1
Female
Maximum Pressure - Operating
250 psi
Valve Body Style
Straight
Manufacturer Warranty
5 yr
Valve Ways
2-Way
Handle Material
Carbon Steel
Handle Type
Lever
Valve Series
PC-595-Y/R-LF

Dimensions

Nominal Valve Size
1 in
Handle Height
2.47 in
Ball Opening Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Handle Length
4.76 in
Overall Length
7.38 in
Length
7.38 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.