Shop NIBCO
See all product information
Create Account
Ball Valve, Brass, 1"
- Mfr # NF84C0A
- Zoro # G624878013
product price:Â
$
68.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Stem Type
Blowout Resistant
Connection Type - Side 1
Press
Connection Type - Side 2
Press
Nominal Valve Size
1 in
Ball Opening Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84C0A
- Zoro #
- G624878013
- UPC #
- 039923347855
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI
- Stem Type
- Blowout Resistant
- Connection Type - Side 1
- Press
- Connection Type - Side 2
- Press
- Connection Gender - Side 1
- Female
- Handle Material
- Carbon Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Ways
- 2-Way
- Vented Ball Valve
- Non-Vented
- Color - Valve Body
- Bronze
- Stem Material
- Silicon Bronze
- Handle Type
- Lever
- Body Material
- Bronze
- Connection Gender - Side 2
- Female
- Seal Material
- EPDM
- Valve Body Style
- Straight
- Ball Material
- Brass
- Ball Port Style
- Full Port
- Valve Construction
- Two-Piece
- Handle - Locking
- Non-Locking
- Maximum Pressure - Operating
- 250 psi
- Manufacturer Warranty
- 5 yr
- Seat Material
- RPTFE
- Standards
- MSS SP-110
Dimensions
- Nominal Valve Size
- 1 in
- Ball Opening Size
- 1 in
- Connection Size - Side 1
- 1 in
- Handle Height
- 2.41 in
- Connection Size - Side 2
- 1 in
- Overall Length
- 5.36 in
- Length
- 5.36 in
Description
Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.