Shop NIBCO

Ball Valve, Brass, 1/2"

  • Mfr # HP842X6
  • Zoro # G924790602

product price: 
$
75.15
/ea

Key Features

Handle Material
Carbon Steel
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Stem Material
Silicon Bronze
Ball Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HP842X6
Zoro #
G924790602
UPC #
039923422996
Country of Origin
United States

Dimensions

Connection Size - Side 1
1/2 in
Handle Length
4.04 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Ball Opening Size
0.5 in
Handle Height
2.03 in
Overall Length
3.77 in

Details

Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Handle Material
Carbon Steel
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Stem Material
Silicon Bronze
Ball Material
Brass
Operating Temperature - Minimum
15 Degrees F
Handle Type
Lever
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Connection Type - Side 1
Press
Vented Ball Valve
Non-Vented
Seat Material
RPTFE
Connection Type - Side 2
Press
Ball Port Style
Full Port
Body Material
Silicon Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Manufacturer Warranty
10 yr
Handle - Locking
Non-Locking
Valve Construction
Two-Piece
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Valve Body Style
Straight
Seal Material
EPDM
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Color - Valve Handle
White
Maximum Pressure - Operating
250 psi

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.