Ball Valve, Brass, 1/2"

  • Mfr # NF85106
  • Zoro # G924791722
product price: 
$
40.65
/ea

Key Features

Manufacturer Warranty
5 yr
Stem Material
Bronze
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Handle - Locking
Locking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF85106
Zoro #
G924791722
UPC #
039923367983
Country of Origin
United States

Dimensions

Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Handle Height
1.96 in
Overall Length
3.38 in
Ball Opening Size
0.5 in
Handle Length
3.96 in
Length
3.38 in

Details

Item
Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends
Manufacturer Warranty
5 yr
Stem Material
Bronze
Handle - Locking
Locking
Valve Body Style
Straight
Vented Ball Valve
Non-Vented
Body Material
Bronze
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Standards
MSS SP-110
Seat Material
RPTFE
Handle Type
Lever
Ball Material
Brass
Valve Ways
2-Way
Connection Type - Side 2
Press
Stem Type
Blowout Resistant
Color - Valve Body
Bronze
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Seal Material
RPTFE
Handle Material
Carbon Steel
Valve Construction
Two-Piece
Operating Temperature - Maximum
250 Degrees F

Description

Ball Valve - Bronze, 250 PSI, Full Port, Thread x Press Ends, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews