Shop NIBCO

Ball Valve, Brass, 1/2"

  • Mfr # NL840X6
  • Zoro # G224784882

product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NL840X6
Zoro #
G224784882
UPC #
039923406378
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Spring Return Handle to Close
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Two-Piece
Vented Ball Valve
Vented
Ball Port Style
Full Port
Connection Type - Side 1
Press
Color - Valve Handle
White
Handle - Locking
Non-Locking
Stem Material
Silicon Bronze
For Media
Water
Handle Material
Carbon Steel
Body Material
Bronze
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Maximum Pressure - Operating
250 psi
Manufacturer Warranty
5 yr
Connection Gender - Side 1
Female
Valve Ways
2-Way
Operating Temperature - Maximum
250 Degrees F
Ball Material
Brass
Handle Type
Spring-Return Lever
Seal Material
EPDM
Connection Type - Side 2
Press
Standards
IAPMO/ANSI Z1157, MSS SP-110/145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Body Style
Straight
Seat Material
RPTFE

Dimensions

Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Height
1.73 in
Connection Size - Side 2
1/2 in
Overall Length
3.95 in
Ball Opening Size
0.5 in
Handle Length
7.11 in
Length
3.95 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Spring Return Handle to Close, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.