Ball Valve, Brass, 3/4"

  • Mfr # HP84LX8
  • Zoro # G824783889
product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Carbon Steel
Ball Opening Size
0.75 in
Handle Length
4.18 in
Handle Height
2.31 in
Seal Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84LX8
Zoro #
G824783889
UPC #
039923423122
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI
Handle Material
Carbon Steel
Seal Material
EPDM
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Color - Valve Handle
White
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 1
Female
Vented Ball Valve
Non-Vented
Manufacturer Warranty
10 yr
Handle - Locking
Non-Locking
Ball Material
Brass
Body Material
Silicon Bronze
For Media
Water
Handle Type
Lever
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Ball Port Style
Full Port
Seat Material
RPTFE
Connection Type - Side 1
Press
Maximum Pressure - Operating
250 psi
Valve Ways
2-Way
Stem Material
Silicon Bronze
Connection Type - Side 2
Press
Valve Construction
Two-Piece
Valve Body Style
Straight
Color - Valve Body
Bronze

Dimensions

Ball Opening Size
0.75 in
Handle Length
4.18 in
Handle Height
2.31 in
Nominal Valve Size
3/4 in
Overall Length
4.93 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Length
4.93 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews