Shop NIBCO

Ball Valve, Brass, 3/4"

  • Mfr # NF595LF8
  • Zoro # G724791892

product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Handle Length
4.76 in
Seat Material
RPTFE
Connection Size - Side 1
3/4 in
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF595LF8
Zoro #
G724791892
UPC #
039923441478
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Seal Material
EPDM
Seat Material
RPTFE
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Silicon Bronze
Handle Type
Lever
Valve Construction
Three-Piece
Ball Material
Brass
Handle - Locking
Locking
For Media
Water
Body Material
Bronze
Color - Valve Body
Bronze
Ball Port Style
Full Port
Handle Material
Carbon Steel
Operating Temperature - Maximum
250 Degrees F
Vented Ball Valve
Non-Vented
Valve Body Style
Straight
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Manufacturer Warranty
5 yr
Connection Type - Side 2
Press
Color - Valve Handle
White
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Connection Type - Side 1
Press
Valve Ways
2-Way

Dimensions

Handle Length
4.76 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.75 in
Nominal Valve Size
3/4 in
Overall Length
7.23 in
Handle Height
2.28 in
Length
7.23 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Three-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.