Shop NIBCO

Ball Valve, Brass, 3/4"

  • Mfr # NF842C8
  • Zoro # G824787283

product price: 
$
75.19
/ea

Key Features

Connection Size - Side 2
3/4 in
Ball Material
Brass
Valve Construction
Two-Piece
Seat Material
RPTFE
Operating Temperature - Minimum
15 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF842C8
Zoro #
G824787283
UPC #
039923348296
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI
Ball Material
Brass
Valve Construction
Two-Piece
Seat Material
RPTFE
Operating Temperature - Minimum
15 Degrees F
Manufacturer Warranty
5 yr
Body Material
Bronze
Connection Type - Side 2
Press
Valve Body Style
Straight
Handle Type
Lever
Stem Material
Silicon Bronze
Vented Ball Valve
Non-Vented
Connection Gender - Side 2
Female
Valve Ways
2-Way
Maximum Pressure - Operating
250 psi
Color - Valve Body
Bronze
Operating Temperature - Maximum
250 Degrees F
Handle Material
Zinc-Plated Steel
Handle - Locking
Non-Locking
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Standards
MSS SP-110
Ball Port Style
Full Port
Seal Material
EPDM
Stem Type
Blowout Resistant

Dimensions

Connection Size - Side 2
3/4 in
Handle Height
2.28 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Ball Opening Size
0.75 in
Overall Length
5.05 in
Length
5.05 in

Description

Ball Valve - Bronze, 250 PSI, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.