Ball Valve, Brass, 3/4"
- Mfr # NF843C8
- Zoro # G124784746
product price:Â
$
72.35
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Valve Body Style
Straight
Standards
MSS SP-110
Overall Length
4.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF843C8
- Zoro #
- G124784746
- UPC #
- 039923348210
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 250 PSI, Hose Connection
- Operating Temperature - Maximum
- 250 Degrees F
- Manufacturer Warranty
- 5 yr
- Valve Body Style
- Straight
- Standards
- MSS SP-110
- Stem Material
- Silicon Bronze
- Ball Port Style
- Full Port
- Maximum Pressure - Operating
- 250 psi
- Handle Material
- Carbon Steel
- Connection Gender - Side 1
- Female
- Valve Ways
- 2-Way
- Handle - Locking
- Non-Locking
- Vented Ball Valve
- Non-Vented
- Seat Material
- RPTFE
- Connection Type - Side 1
- Press
- Ball Material
- Brass
- Color - Valve Body
- Bronze
- Stem Type
- Blowout Resistant
- Body Material
- Bronze
- Valve Construction
- Two-Piece
- Handle Type
- Lever
- Connection Type - Side 2
- GHT
- Seal Material
- EPDM
Dimensions
- Overall Length
- 4.47 in
- Nominal Valve Size
- 3/4 in
- Connection Size - Side 1
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Ball Opening Size
- 0.75 in
- Handle Height
- 2.25 in
- Length
- 4.47 in
Description
Ball Valve - Bronze, 250 PSI, Hose Connection, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.