Ball Valve, Brass, 3/4"

  • Mfr # NL840X8
  • Zoro # G324785888
product price: 
$
243.99
/ea
Free Shipping & Returns

Key Features

Handle Height
2.01 in
Connection Type - Side 1
Press
Valve Body Style
Straight
Handle - Locking
Non-Locking
Valve Ways
2-Way
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NL840X8
Zoro #
G324785888
UPC #
039923406385
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Spring Return Handle to Close
Connection Type - Side 1
Press
Valve Body Style
Straight
Handle - Locking
Non-Locking
Valve Ways
2-Way
Connection Type - Side 2
Press
Seat Material
RPTFE
Connection Gender - Side 1
Female
Handle Type
Spring-Return Lever
For Media
Water
Valve Construction
Two-Piece
Handle Material
Carbon Steel
Color - Valve Body
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
5 yr
Ball Material
Brass
Color - Valve Handle
White
Seal Material
EPDM
Ball Port Style
Full Port
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Body Material
Bronze
Standards
IAPMO/ANSI Z1157, MSS SP-110/145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Maximum Pressure - Operating
250 psi
Vented Ball Valve
Vented
Stem Material
Silicon Bronze

Dimensions

Handle Height
2.01 in
Ball Opening Size
0.75 in
Handle Length
7.28 in
Connection Size - Side 1
3/4 in
Connection Size - Side 2
3/4 in
Nominal Valve Size
3/4 in
Overall Length
5.1 in
Length
5.1 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Spring Return Handle to Close, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews