Ball Valve, Bronze, 1 1/2"
- Mfr # NR8410C
- Zoro # G224790821
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Connection Size - Side 1
1 1/2 in
Maximum Pressure - Operating
200 psi
Color - Valve Body
Bronze
Handle - Locking
Non-Locking
Valve Ways
2-Way
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR8410C
- Zoro #
- G224790821
- UPC #
- 039923233325
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 200 PSI, Copper Stubout
- Maximum Pressure - Operating
- 200 psi
- Color - Valve Body
- Bronze
- Handle - Locking
- Non-Locking
- Valve Ways
- 2-Way
- Connection Type - Side 1
- Press
- Stem Type
- Blowout Resistant
- Connection Gender - Side 2
- Male
- Body Material
- Bronze
- Handle Type
- Lever
- Manufacturer Warranty
- 5 yr
- Handle Material
- Carbon Steel
- Valve Body Style
- Straight
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Construction
- Two-Piece
- Ball Port Style
- Full Port
- Vented Ball Valve
- Non-Vented
- Connection Gender - Side 1
- Male
- Ball Material
- Bronze
- Seat Material
- RPTFE
- Stem Material
- Bronze
- Connection Type - Side 2
- Press
- Standards
- MSS SP-110
Dimensions
- Connection Size - Side 1
- 1 1/2 in
- Nominal Valve Size
- 1 1/2 in
- Connection Size - Side 2
- 1 1/2 in
- Ball Opening Size
- 1.5 in
- Overall Length
- 9.99 in
- Handle Height
- 3.16 in
- Length
- 9.99 in
Description
Ball Valve - Bronze, 200 PSI, Copper Stubout, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.