Ball Valve, Bronze, 1 1/4"
- Mfr # NR8410B
- Zoro # G724783699
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Vented Ball Valve
Non-Vented
Stem Material
Bronze
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Male
Seat Material
RPTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR8410B
- Zoro #
- G724783699
- UPC #
- 039923233318
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 200 PSI, Copper Stubout
- Vented Ball Valve
- Non-Vented
- Stem Material
- Bronze
- Operating Temperature - Maximum
- 250 Degrees F
- Connection Gender - Side 2
- Male
- Seat Material
- RPTFE
- Body Material
- Bronze
- Stem Type
- Blowout Resistant
- Valve Construction
- Two-Piece
- Manufacturer Warranty
- 5 yr
- Handle Type
- Lever
- Handle Material
- Carbon Steel
- Standards
- MSS SP-110
- Connection Type - Side 1
- Press
- Handle - Locking
- Non-Locking
- Ball Material
- Bronze
- Connection Gender - Side 1
- Male
- Connection Type - Side 2
- Press
- Color - Valve Body
- Bronze
- Maximum Pressure - Operating
- 200 psi
- Ball Port Style
- Full Port
- Valve Ways
- 2-Way
- Valve Body Style
- Straight
- Valve Series
- PS-585-70
Dimensions
- Connection Size - Side 2
- 1 1/4 in
- Overall Length
- 9.06 in
- Connection Size - Side 1
- 1 1/4 in
- Handle Height
- 3 in
- Nominal Valve Size
- 1 1/4 in
- Ball Opening Size
- 1.25 in
- Length
- 9.06 in
Description
Ball Valve - Bronze, 200 PSI, Copper Stubout, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.