Ball Valve, Bronze, 1/2"
- Mfr # NR83806
- Zoro # G524783776
product price:Â
$
45.79
/ea
Key Features
Valve Construction
Two-Piece
Handle Material
Carbon Steel
Valve Body Style
Straight
Ball Opening Size
0.5 in
Connection Gender - Side 1
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR83806
- Zoro #
- G524783776
- UPC #
- 039923233783
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 200 PSI, Hose Connection
- Valve Construction
- Two-Piece
- Handle Material
- Carbon Steel
- Valve Body Style
- Straight
- Connection Gender - Side 1
- Male
- Color - Valve Body
- Bronze
- Stem Type
- Blowout Resistant
- Connection Type - Side 2
- GHT
- Body Material
- Bronze
- Seat Material
- RPTFE
- Ball Port Style
- Full Port
- Maximum Pressure - Operating
- 200 psi
- Ball Material
- Bronze
- Handle - Locking
- Non-Locking
- Standards
- MSS SP-110
- Operating Temperature - Maximum
- 250 Degrees F
- Handle Type
- Lever
- Stem Material
- Bronze
- Connection Gender - Side 2
- Male
- Connection Type - Side 1
- Press
- Manufacturer Warranty
- 5 yr
- Vented Ball Valve
- Non-Vented
- Valve Ways
- 2-Way
- Valve Series
- PS-585-70-HC
Dimensions
- Ball Opening Size
- 0.5 in
- Connection Size - Side 1
- 1/2 in
- Connection Size - Side 2
- 1/2 in
- Nominal Valve Size
- 1/2 in
- Overall Length
- 4.9 in
- Handle Height
- 1.88 in
- Length
- 4.9 in
Description
Ball Valve - Bronze, 200 PSI, Hose Connection, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.