Ball Valve, Bronze, 3/4"
- Mfr # NR84008
- Zoro # G624790476
product price:Â
$
43.95
/ea
Key Features
Handle Material
Carbon Steel
Ball Material
Bronze
Connection Type - Side 2
Press
Body Material
Bronze
Overall Length
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR84008
- Zoro #
- G624790476
- UPC #
- 039923233295
- Country of Origin
- United States
- Item
- Ball Valve - Bronze, 200 PSI, Copper Stubout
- Handle Material
- Carbon Steel
- Ball Material
- Bronze
- Connection Type - Side 2
- Press
- Body Material
- Bronze
- Manufacturer Warranty
- 5 yr
- Ball Port Style
- Full Port
- Maximum Pressure - Operating
- 200 psi
- Stem Material
- Bronze
- Connection Type - Side 1
- Press
- Handle - Locking
- Non-Locking
- Valve Ways
- 2-Way
- Stem Type
- Blowout Resistant
- Handle Type
- Lever
- Standards
- MSS SP-110
- Valve Construction
- Two-Piece
- Color - Valve Body
- Bronze
- Connection Gender - Side 2
- Male
- Vented Ball Valve
- Non-Vented
- Operating Temperature - Maximum
- 250 Degrees F
- Valve Body Style
- Straight
- Seat Material
- RPTFE
- Connection Gender - Side 1
- Male
Dimensions
- Overall Length
- 7.25 in
- Connection Size - Side 1
- 3/4 in
- Connection Size - Side 2
- 3/4 in
- Nominal Valve Size
- 3/4 in
- Handle Height
- 2.25 in
- Ball Opening Size
- 0.75 in
- Length
- 7.25 in
Description
Ball Valve - Bronze, 200 PSI, Copper Stubout, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Bronze, Ball Port Style Full Port
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.