This item is Discontinued.

Nibco 3/4" FNPT Bronze Ball Valve 2-Way NL99H48

3/4" FNPT Bronze Ball Valve 2-Way (Discontinued)

  • Mfr # NL99H48
  • Zoro # G9013961
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL99H48
Zoro #
G9013961
UPC #
039923234780
Country of Origin
United States

Dimensions

Pipe Size
3/4"

Details

Body Material
Bronze
Body Style
Inline
Seat Material
PTFE
Max. Pressure
600 psi CWP
Hose I.D.
3/4 in
Stem Material
316 Stainless Steel
Item
Ball Valve
Max. Steam Pressure
150 psi WSP
Handle Type
Lever
Ball Valve Basic Body Material
Bronze
Ball Material
316 Stainless Steel
Body Seal Material
FKM
Handle Material
300 Stainless Steel with Plastisol Grip
Stem Type
Blowout Proof
Standards
MSS SP-110
Connection Type
FNPT x FNPT
Temp. Range
-20 Degrees to 400 Degrees F
Valve Structure
3-Piece
Ball Valve Product Group
Manual
Features
Non-Shock Cold Working Pressure, 41.4 Bar, Full Port, Body Bolts and Nuts, Handle with Nut, Optional NIB-SEAL, Dezincification Resistant, Use In U.S. Drinking Water Applications is Prohibited After January 3, 2014
Port
Full
Seal Material
FKM
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material FKM, Seat Material PTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.