Shop NIBCO
See all product information
Create Account
Ball Valve, Chrome-Plated Brass, 1"
- Mfr # NF99UXA
- Zoro # G724878159
product price:Â
$
122.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
NSF Certifications for Food and Drinking Water
NSF 61
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Ball Port Style
Full Port
Handle Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99UXA
- Zoro #
- G724878159
- UPC #
- 039923405067
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x Solder Union Ends, 250 PSI
- NSF Certifications for Food and Drinking Water
- NSF 61
- Ball Port Style
- Full Port
- Handle Material
- Carbon Steel
- Connection Type - Side 1
- Press
- For Media
- Water
- Seal Material
- EPDM
- Valve Ways
- 2-Way
- Seat Material
- RPTFE
- Ball Material
- Chrome-Plated Brass
- Stem Type
- Blowout Resistant
- Manufacturer Warranty
- 2 yr
- Handle Type
- Lever
- Valve Body Style
- Straight
- Operating Temperature - Maximum
- 250 Degrees F
- Maximum Pressure - Operating
- 250 psi
- Valve Construction
- Two-Piece
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Body Material
- Brass
- Color - Valve Handle
- White
- Handle - Locking
- Non-Locking
- Stem Material
- Brass
- Vented Ball Valve
- Non-Vented
- Valve Series
- PCSU-FP600A-LF
Dimensions
- Nominal Valve Size
- 1 in
- Connection Size - Side 2
- 1 in
- Connection Size - Side 1
- 1 in
- Handle Height
- 2.21 in
- Ball Opening Size
- 1 in
- Overall Length
- 4.5 in
- Handle Length
- 4.13 in
- Length
- 4.5 in
Description
Ball Valve - Lead-Free, Full Port, Press x Solder Union Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.