Shop NIBCO

Ball Valve, Chrome-Plated Brass, 1/2"

  • Mfr # NF99KH6
  • Zoro # G224878260

product price: 
$
59.45
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Valve Ways
2-Way
Handle Material
Carbon Steel
Overall Length
3.11 in
Connection Gender - Side 1
Female
Valve Body Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99KH6
Zoro #
G224878260
UPC #
039923414731
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Hose Connection, 250 PSI
Valve Ways
2-Way
Handle Material
Carbon Steel
Connection Gender - Side 1
Female
Valve Body Style
Straight
Vented Ball Valve
Non-Vented
Manufacturer Warranty
2 yr
Handle - Locking
Non-Locking
Stem Material
Brass
Stem Type
Blowout Resistant
Handle Type
Lever
Ball Port Style
Full Port
Connection Type - Side 1
Press
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Special Features
Dust Cover/Hose Cap
For Media
Water
Maximum Pressure - Operating
250 psi
Color - Valve Handle
White
Ball Material
Chrome-Plated Brass
Operating Temperature - Maximum
250 Degrees F
Body Material
Brass
Seat Material
RPTFE
Valve Construction
Two-Piece
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Series
PC-FP600A-LF-HC

Dimensions

Overall Length
3.11 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.5 in
Connection Size - Side 2
1/2 in
Handle Height
1.34 in
Handle Length
3.62 in
Nominal Valve Size
1/2 in
Length
3.11 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Hose Connection, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.