Ball Valve, Chrome-Plated Brass, 1/2"

  • Mfr # NF99MX6
  • Zoro # G524878120
product price: 
$
40.69
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle - Locking
Non-Locking
Color - Valve Handle
White
Connection Gender - Side 1
Male
Handle Type
Lever
Nominal Valve Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99MX6
Zoro #
G524878120
UPC #
039923405012
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press x MIP Ends, 250 PSI
Handle - Locking
Non-Locking
Color - Valve Handle
White
Connection Gender - Side 1
Male
Handle Type
Lever
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Stem Type
Blowout Resistant
Manufacturer Warranty
2 yr
Operating Temperature - Maximum
250 Degrees F
Valve Body Style
Straight
For Media
Water
Connection Type - Side 1
IPS
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Body Material
Brass
Maximum Pressure - Operating
250 psi
Connection Gender - Side 2
Female
Handle Material
Carbon Steel
Vented Ball Valve
Non-Vented
Valve Construction
Two-Piece
Ball Material
Chrome-Plated Brass
Valve Ways
2-Way
Ball Port Style
Full Port
Seat Material
RPTFE
Seal Material
EPDM
Connection Type - Side 2
Press
Valve Series
PCMT-FP600A-LF

Dimensions

Nominal Valve Size
1/2 in
Handle Length
3.62 in
Connection Size - Side 2
1/2 in
Overall Length
3 in
Ball Opening Size
0.5 in
Connection Size - Side 1
1/2 in
Handle Height
1.34 in
Length
3 in

Description

Ball Valve - Lead-Free, Full Port, Press x MIP Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews