Shop NIBCO

Ball Valve, Chrome-Plated Brass, 3/4"

  • Mfr # NF998K8
  • Zoro # G324878399

product price: 
$
56.59
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Port Style
Full Port
Connection Gender - Side 1
Female
Manufacturer Warranty
2 yr
Handle Type
Lever
Nominal Valve Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF998K8
Zoro #
G324878399
UPC #
039923414656
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Manufacturer Warranty
2 yr
Handle Type
Lever
Maximum Pressure - Operating
250 psi
Color - Valve Handle
White
Connection Type - Side 2
Press
Handle Material
Carbon Steel
Vented Ball Valve
Non-Vented
Stem Type
Blowout Resistant
Seat Material
RPTFE
For Media
Water
Connection Gender - Side 2
Female
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Body Material
Brass
Valve Body Style
Straight
Valve Ways
2-Way
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Handle - Locking
Non-Locking
Seal Material
EPDM
Ball Material
Chrome-Plated Brass
Stem Material
Brass
Valve Construction
Two-Piece

Dimensions

Nominal Valve Size
3/4 in
Handle Height
2.8 in
Overall Length
3.44 in
Handle Length
4.17 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Ball Opening Size
0.75 in
Length
3.44 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.