Shop NIBCO

Ball Valve, Chrome-Plated Brass, 3/4"

  • Mfr # NF99KA8
  • Zoro # G324878313

product price: 
$
54.15
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Valve Ways
2-Way
Overall Length
3.33 in
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99KA8
Zoro #
G324878313
UPC #
039923414762
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
Body Material
Brass
Handle - Locking
Non-Locking
For Media
Water
Vented Ball Valve
Non-Vented
Color - Valve Handle
White
Ball Material
Chrome-Plated Brass
Connection Type - Side 1
Press
Handle Type
Lever
Maximum Pressure - Operating
250 psi
Valve Construction
Two-Piece
Manufacturer Warranty
2 yr
Ball Port Style
Full Port
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Stem Material
Brass
Valve Body Style
Straight
Seal Material
EPDM
Seat Material
RPTFE
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Connection Type - Side 2
PEX
Valve Series
PCPXA-FP600A-LF

Dimensions

Overall Length
3.33 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Handle Height
1.34 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.75 in
Handle Length
3.62 in
Length
3.33 in

Description

Ball Valve - Lead-Free, Full Port, Press x Cold Expansion PEX Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.