Shop NIBCO

Ball Valve, Chrome-Plated Brass, 3/4"

  • Mfr # NF99KM8
  • Zoro # G724878395

product price: 
$
80.75
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Ball Opening Size
0.75 in
For Media
Water
Stem Material
Brass
Handle Height
2.06 in
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF99KM8
Zoro #
G724878395
UPC #
039923414915
Country of Origin
China
Item
Ball Valve - Lead-Free, Full Port, Press x MIP Union Ends, 250 PSI
For Media
Water
Stem Material
Brass
Body Material
Brass
Valve Body Style
Straight
Handle Type
Lever
Seal Material
EPDM
Valve Construction
Two-Piece
Seat Material
RPTFE
Maximum Pressure - Operating
250 psi
Ball Port Style
Full Port
Standards
IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Color - Valve Handle
White
Ball Material
Chrome-Plated Brass
Connection Type - Side 1
Press
Handle - Locking
Non-Locking
Stem Type
Blowout Resistant
Valve Ways
2-Way
Connection Type - Side 2
IPS
Handle Material
Carbon Steel
Vented Ball Valve
Non-Vented
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
2 yr
Operating Temperature - Maximum
250 Degrees F
Connection Gender - Side 2
Male

Dimensions

Ball Opening Size
0.75 in
Handle Height
2.06 in
Overall Length
4.38 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Length
4.13 in
Connection Size - Side 2
3/4 in
Length
4.38 in

Description

Ball Valve - Lead-Free, Full Port, Press x MIP Union Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.