Shop NIBCO
See all product information
Create Account
Ball Valve, Chrome-Plated Brass, 3/4"
- Mfr # NF99PC8
- Zoro # G024877944
product price:Â
$
61.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
Press
Ball Material
Chrome-Plated Brass
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF99PC8
- Zoro #
- G024877944
- UPC #
- 039923404992
- Country of Origin
- China
- Item
- Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI
- Handle - Locking
- Non-Locking
- NSF Certifications for Food and Drinking Water
- NSF 61
- Connection Type - Side 1
- Press
- Ball Material
- Chrome-Plated Brass
- Operating Temperature - Maximum
- 250 Degrees F
- Seal Material
- EPDM
- Stem Type
- Blowout Resistant
- Maximum Pressure - Operating
- 250 psi
- Body Material
- Brass
- Valve Ways
- 2-Way
- Connection Type - Side 2
- PEX
- For Media
- Water
- Vented Ball Valve
- Non-Vented
- Handle Material
- Carbon Steel
- Handle Type
- Lever
- Color - Valve Handle
- White
- Seat Material
- RPTFE
- Standards
- IAPMO/ANSI Z1157 (IGC 157), MSS SP-145, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
- Stem Material
- Brass
- Manufacturer Warranty
- 2 yr
- Valve Construction
- Two-Piece
- Valve Body Style
- Straight
- Ball Port Style
- Full Port
Dimensions
- Overall Length
- 3.04 in
- Connection Size - Side 1
- 3/4 in
- Nominal Valve Size
- 3/4 in
- Ball Opening Size
- 0.75 in
- Handle Height
- 1.34 in
- Handle Length
- 3.62 in
- Connection Size - Side 2
- 3/4 in
- Length
- 3.04 in
Description
Ball Valve - Lead-Free, Full Port, Press x PEX Crimp Ends, 250 PSI, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.