Ball Valve, Silicon Bronze, 1 1/2"

  • Mfr # NFB852XC
  • Zoro # G224783588
product price: 
$
256.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
250 Degrees F
Stem Material
Bronze
Body Material
Bronze
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NFB852XC
Zoro #
G224783588
UPC #
039923448248
Country of Origin
United States

Dimensions

Handle Length
6.76 in
Overall Length
5.9 in
Handle Height
3.32 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Ball Opening Size
1.5 in
Connection Size - Side 1
1 1/2 in
Length
5.9 in

Details

Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
Seal Material
EPDM
Vented Ball Valve
Non-Vented
Operating Temperature - Maximum
250 Degrees F
Stem Material
Bronze
Body Material
Bronze
Operating Temperature - Minimum
15 Degrees F
Maximum Pressure - Operating
250 psi
Valve Construction
Two-Piece
Connection Type - Side 2
Press
Color - Valve Body
Bronze
Connection Gender - Side 1
Female
Valve Body Style
Straight
Connection Gender - Side 2
Female
Seat Material
RPTFE
Ball Port Style
Full Port
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Handle Type
Lever
Handle Material
Plated Steel
Ball Material
Silicon Bronze
Handle - Locking
Non-Locking
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Stem Type
Blowout Resistant
Manufacturer Warranty
5 yr
For Media
Water
Valve Ways
2-Way

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews