Shop NIBCO

Ball Valve, Silicon Bronze, 1 1/4"

  • Mfr # NFB851XB
  • Zoro # G424789847

product price: 
$
178.99
/ea
Free Shipping & Returns

Key Features

For Media
Water
Connection Size - Side 2
1 1/4 in
Manufacturer Warranty
5 yr
Vented Ball Valve
Non-Vented
Connection Size - Side 1
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NFB851XB
Zoro #
G424789847
UPC #
039923448187
Country of Origin
United States

Dimensions

Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Handle Height
3.1 in
Ball Opening Size
1.25 in
Handle Length
6.76 in
Overall Length
4.99 in
Nominal Valve Size
1 1/4 in
Length
4.99 in

Details

Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
For Media
Water
Manufacturer Warranty
5 yr
Vented Ball Valve
Non-Vented
Color - Valve Body
Bronze
Connection Type - Side 2
Press
Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
250 Degrees F
Valve Ways
2-Way
Handle Type
Lever
Seat Material
RPTFE
Seal Material
EPDM
Body Material
Bronze
Stem Type
Blowout Resistant
Valve Construction
Two-Piece
Connection Gender - Side 1
Female
Handle Material
Carbon Steel
Stem Material
Bronze
Valve Body Style
Straight
Handle - Locking
Locking
Ball Material
Silicon Bronze
Color - Valve Handle
White
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Maximum Pressure - Operating
250 psi
Ball Port Style
Full Port

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.