Ball Valve, Silicon Bronze, 1/2"

  • Mfr # NFB851X6
  • Zoro # G324794712
product price: 
$
48.69
/ea

Key Features

Stem Material
Bronze
Overall Length
3.1 in
Valve Body Style
Straight
Body Material
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NFB851X6
Zoro #
G324794712
UPC #
039923448156
Country of Origin
United States

Dimensions

Overall Length
3.1 in
Connection Size - Side 1
1/2 in
Nominal Valve Size
1/2 in
Handle Length
3.96 in
Handle Height
1.96 in
Connection Size - Side 2
1/2 in
Ball Opening Size
0.5 in
Length
3.1 in

Details

Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
Stem Material
Bronze
Valve Body Style
Straight
Body Material
Bronze
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Stem Type
Blowout Resistant
Handle Material
Carbon Steel
Maximum Pressure - Operating
250 psi
Color - Valve Body
Bronze
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Handle Type
Lever
Connection Type - Side 2
Press
Seat Material
RPTFE
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Valve Ways
2-Way
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Color - Valve Handle
White
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Ball Material
Silicon Bronze

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews