Shop NIBCO

Ball Valve, Silicon Bronze, 2 1/2"

  • Mfr # NF84NXE
  • Zoro # G324878160

product price: 
$
1,143.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Operating Temperature - Maximum
250 Degrees F
Handle Height
4.33 in
Handle - Locking
Non-Locking
Seal Material
EPDM
Valve Construction
Two-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF84NXE
Zoro #
G324878160
UPC #
039923414359
Country of Origin
United States

Dimensions

Handle Height
4.33 in
Handle Length
8.06 in
Connection Size - Side 2
2 1/2 in
Ball Opening Size
2.5 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Overall Length
9.49 in
Length
9.49 in

Details

Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
Seal Material
EPDM
Valve Construction
Two-Piece
Maximum Pressure - Operating
250 psi
Valve Ways
2-Way
Color - Valve Body
Bronze
Ball Material
Silicon Bronze
Connection Type - Side 1
Press
Ball Port Style
Full Port
Connection Type - Side 2
Press
Handle Material
Stainless Steel
Body Material
Bronze
Valve Body Style
Straight
Stem Type
Blowout Resistant
NSF Certifications for Food and Drinking Water
NSF 61
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
For Media
Water
Connection Gender - Side 2
Female
Vented Ball Valve
Vented
Manufacturer Warranty
5 yr
Color - Valve Handle
White
Stem Material
Stainless Steel
Handle Type
Lever
Connection Gender - Side 1
Female
Seat Material
RPTFE

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.