Shop NIBCO

Ball Valve, Silicon Bronze, 3"

  • Mfr # HP840XF
  • Zoro # G924782850

product price: 
$
1,494.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 2
Female
Overall Length
10.51 in
Stem Type
Blowout Resistant
Handle Length
12.06 in
For Media
Water
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP840XF
Zoro #
G924782850
UPC #
039923430038
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI
Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
For Media
Water
Standards
IAPMO/ANSI Z1157, MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Color - Valve Handle
White
Stem Material
Silicon Bronze
Connection Type - Side 2
Press
Body Material
Silicon Bronze
Seal Material
EPDM
Valve Body Style
Straight
Connection Type - Side 1
Press
Maximum Pressure - Operating
250 psi
Connection Gender - Side 1
Female
Operating Temperature - Maximum
250 Degrees F
Color - Valve Body
Bronze
Vented Ball Valve
Non-Vented
Manufacturer Warranty
10 yr
Valve Ways
2-Way
NSF Certifications for Food and Drinking Water
NSF 61
Handle Type
Lever
Valve Construction
Two-Piece
Handle Material
Carbon Steel
Ball Material
Silicon Bronze
Handle - Locking
Non-Locking
Ball Port Style
Full Port
Seat Material
RPTFE

Dimensions

Overall Length
10.51 in
Handle Length
12.06 in
Ball Opening Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Handle Height
4.71 in
Connection Size - Side 1
3 in
Length
10.51 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, 200 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.