Ball Valve, Silicon Bronze, 3/4"

  • Mfr # NFB851X8
  • Zoro # G224787685
product price: 
$
71.55
/ea

Key Features

For Media
Water
Seat Material
RPTFE
Handle Height
2.28 in
Overall Length
3.96 in
Connection Size - Side 2
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB851X8
Zoro #
G224787685
UPC #
039923448163
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
For Media
Water
Seat Material
RPTFE
Stem Type
Blowout Resistant
Valve Body Style
Straight
Seal Material
EPDM
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Silicon Bronze
Handle - Locking
Locking
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Color - Valve Handle
White
Body Material
Bronze
Manufacturer Warranty
5 yr
Valve Construction
Two-Piece
Ball Port Style
Full Port
Handle Type
Lever
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
Valve Ways
2-Way
Connection Gender - Side 2
Female
Connection Type - Side 2
Press
Handle Material
Carbon Steel
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Stem Material
Bronze
Operating Temperature - Maximum
250 Degrees F
Valve Series
TPC-585-80-LF

Dimensions

Handle Height
2.28 in
Overall Length
3.96 in
Connection Size - Side 2
3/4 in
Ball Opening Size
0.75 in
Handle Length
4.76 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Length
3.96 in

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews