Shop NIBCO

Ball Valve, Silicon Bronze, 3/4"

  • Mfr # NFB852X8
  • Zoro # G624794313

product price: 
$
86.39
/ea

Key Features

For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Bronze
Handle Type
Lever
Manufacturer Warranty
5 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB852X8
Zoro #
G624794313
UPC #
039923448217
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Bronze
Handle Type
Lever
Manufacturer Warranty
5 yr
Connection Gender - Side 2
Female
Operating Temperature - Maximum
250 Degrees F
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Valve Construction
Two-Piece
Maximum Pressure - Operating
250 psi
Valve Ways
2-Way
Connection Type - Side 2
Press
Handle - Locking
Non-Locking
Operating Temperature - Minimum
15 Degrees F
Body Material
Bronze
Color - Valve Body
Bronze
Ball Material
Silicon Bronze
Seal Material
EPDM
Stem Type
Blowout Resistant
Valve Body Style
Straight
Connection Gender - Side 1
Female
Seat Material
RPTFE
Handle Material
Plated Steel
Vented Ball Valve
Non-Vented
Ball Port Style
Full Port
Color - Valve Handle
White

Description

Ball Valve - Lead-Free, Full Port, Thread x Press Ends, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.