Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # HP84HXC
  • Zoro # G824789218
product price: 
$
404.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Ball Opening Size
1.5 in
Seat Material
RPTFE
For Media
Water
Color - Valve Handle
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP84HXC
Zoro #
G824789218
UPC #
039923422651
Country of Origin
United States
Item
Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI
Seal Material
EPDM
Seat Material
RPTFE
For Media
Water
Color - Valve Handle
White
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Valve Construction
Two-Piece
Ball Material
Stainless Steel
Operating Temperature - Maximum
250 Degrees F
Manufacturer Warranty
10 yr
Ball Port Style
Full Port
Connection Type - Side 2
Press
Standards
MSS SP-110, MSS SP-145, NSF/ANSI/CAN-372
Connection Gender - Side 2
Female
Handle Material
Carbon Steel
Handle Type
Lever
Vented Ball Valve
Non-Vented
Stem Material
Stainless Steel
Connection Gender - Side 1
Female
Body Material
Silicon Bronze
Stem Type
Blowout Resistant
Valve Body Style
Straight
Valve Ways
2-Way
Color - Valve Body
Bronze
Maximum Pressure - Operating
250 psi
Handle - Locking
Non-Locking

Dimensions

Ball Opening Size
1.5 in
Handle Height
3.22 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
6.75 in
Overall Length
7.01 in
Length
7.01 in

Description

Ball Valve - Lead-Free, Laser-Welded Body, Stainless Steel Trim, 250 PSI, Body Material Silicon Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews