Ball Valve, Stainless Steel, 1 1/2"

  • Mfr # NF84CLXC
  • Zoro # G924877969
product price: 
$
348.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Valve Ways
2-Way
Connection Gender - Side 2
Female
Connection Size - Side 2
1 1/2 in
Handle - Locking
Locking
Valve Body Style
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NF84CLXC
Zoro #
G924877969
UPC #
039923410733
Country of Origin
United States
Item
Ball Valve - Bronze, 250 PSI, Stainless Steel Trim
Valve Ways
2-Way
Connection Gender - Side 2
Female
Handle - Locking
Locking
Valve Body Style
Straight
Valve Construction
Two-Piece
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Seat Material
RPTFE
Body Material
Bronze
Seal Material
EPDM
Ball Material
Stainless Steel
Standards
MSS SP-110
Operating Temperature - Minimum
15 Degrees F
Maximum Pressure - Operating
250 psi
Stem Type
Blowout Resistant
Handle Type
Lever
Handle Material
Zinc-Plated Steel
Manufacturer Warranty
5 yr
Vented Ball Valve
Vented
Color - Valve Body
Bronze
Ball Port Style
Full Port
Stem Material
Stainless Steel
Connection Type - Side 2
Press
Connection Gender - Side 1
Female
Valve Series
PC-585-70-66

Dimensions

Connection Size - Side 2
1 1/2 in
Handle Height
3.3 in
Ball Opening Size
1.5 in
Connection Size - Side 1
1 1/2 in
Overall Length
8 in
Nominal Valve Size
1 1/2 in
Length
8 in

Description

Ball Valve - Bronze, 250 PSI, Stainless Steel Trim, Body Material Bronze, For Media Not Applicable, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews